Motion
CFCG7000A

FALK
CFCG7000A

2923604 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 70, Steel
MI ITEM #02570437
MFR #CFCG7000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG7000A

2923604 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 70, Steel
MI ITEM #02570437
MFR #CFCG7000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFCG7000A GUARD BODY, CPLG

Specifications

  • Product Types
    Guard Body
  • Coupling Type
    Fluid
  • Maximum Shaft Size
  • Material
    Steel
  • Shaft Center Height Range No Riser
    343 to 622 mm
  • Guard Overall Dimensions
    1435 x 915 x 1079 mm
  • Guard Size Code
    70
  • Standards Met
    ANSI Z535.4, ISO 3864
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Weight
    114.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text