Motion
CFCG7075B

FALK
CFCG7075B

2923616 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 70, Aluminum
Mi Item #02570441
MFR #CFCG7075B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG7075B

2923616 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 70, Aluminum
Mi Item #02570441
MFR #CFCG7075B

Mfr description
CFCG7075B EXTENSION W/CAP ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Size Code
    70
  • Maximum Shaft Size  
    305 (With Key) mm, 381 (Without Key) mm
  • Weight
    18.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Types
    Guard Extension
  • Standards Met
    ANSI Z535.4, ISO 3864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)