Specifications
Dimensions
- Bore Diameter38 mm
- Inside Diameter38 mm
- Weight11.90 lbs
Details
- Coupling TypeLine Shaft
- Manufacturer Product Page
- MaterialSteel
- Product TypeCoupling Guards & Parts
- Product TypesLeg Kit
- UPC_NO782934236587
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)