Motion
END CAP HALF LSG1075A

FALK
END CAP HALF LSG1075A

2924274 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 10, Aluminum
Mi Item #02570447
MFR #END CAP HALF LSG1075A
Price$1,455.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
END CAP HALF LSG1075A

2924274 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 10, Aluminum
Mi Item #02570447
MFR #END CAP HALF LSG1075A

Mfr description
LSG1075A END CAP HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.41/each

Specifications

Dimensions

  • Guard Size Code
    10
  • Maximum Shaft Size  
    44 (Without Key) mm
  • Shaft Center Height Range No Riser
    229 to 953 mm
  • Weight
    0.10 lbs

Details

  • Color
    Orange
  • Coupling Type
    Line Shaft
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard End Cap
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)