Motion
END CAP HALF LSG2075A

FALK
END CAP HALF LSG2075A

2924275 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 20, Aluminum
Mi Item #02570451
MFR #END CAP HALF LSG2075A
Price$1,852.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
END CAP HALF LSG2075A

2924275 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 20, Aluminum
Mi Item #02570451
MFR #END CAP HALF LSG2075A

Mfr description
LSG2075A END CAP HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.34/each

Specifications

Dimensions

  • Guard Size Code
    20
  • Maximum Shaft Size  
    89 (Without Key) mm
  • Shaft Center Height Range No Riser
    254 to 978 mm
  • Weight
    0.20 lbs

Details

  • Color
    Orange
  • Coupling Type
    Line Shaft
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard End Cap
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)