Motion
MCG0500A-OA GUARD, CPLG ORANGE

FALK
MCG0500A-OA GUARD, CPLG ORANGE

Electric Motor Component - Polyethylene
Mi Item #02570472
MFR #MCG0500A-OA GUARD, CPLG ORANGE
Price$182.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG0500A-OA GUARD, CPLG ORANGE

Electric Motor Component - Polyethylene
Mi Item #02570472
MFR #MCG0500A-OA GUARD, CPLG ORANGE

Mfr description
MCG0500A-OA GUARD, CPLG ORANGE
  • Guards can be used with ALL coupling brands and types, provided they meet the product selection criteria; Easily sized for a specific application using selection guide 111-310; Hinged design allows for quick opening for coupling lubrication, inspection and maintenance; Trim-and-fit design allows for the flexibility to use one guard for a range of varying dimensional applications; Complies with OSHA & ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.06/each

Specifications

Dimensions

  • Overall Length
    8.0000 in
  • Weight
    1.30 lbs

Details

  • Includes
    Stainless Steel Hardware
  • Material
    Polyethylene
  • Part Type
    Motor Coupling Guard
  • Product Types
    Motor Coupling Guard
  • UPC_NO
    782934235511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)