Motion
MCG0500A-WA GUARD, CPLG WHITE

FALK
MCG0500A-WA GUARD, CPLG WHITE

2924206 Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 05, Polyethylene
Mi Item #02570474
MFR #MCG0500A-WA GUARD, CPLG WHITE
Price$189.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG0500A-WA GUARD, CPLG WHITE

2924206 Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 05, Polyethylene
Mi Item #02570474
MFR #MCG0500A-WA GUARD, CPLG WHITE

Mfr description
MCG0500A-WA GUARD, CPLG WHITE
  • High-impact polyethylene
  • Molded safety orange, yellow or white
  • Stainless steel hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.64/each

Specifications

Dimensions

  • Guard Overall Dimensions
    216 x 154 x 218 mm
  • Guard Size Code
    05
  • Maximum Shaft Size  
    38 (With Key) mm, 44 (Without Key) mm
  • Shaft Center Height Range No Riser
    71 to 133 mm
  • Weight
    1.30 lbs

Details

  • Color
    White
  • Coupling Type
    Motor
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Coupling Guard
  • Series
    MCG
  • UPC_NO
    782934235566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)