Specifications
Dimensions
- Overall Length8.0000 in
- Weight0.589 kg
Details
- IncludesStainless Steel Hardware
- Manufacturer Product Page
- MaterialPolyethylene
- Part TypeMotor Coupling Guard
- Product TypesMotor Coupling Guard
- UPC_NO782934235535
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)