Motion
RISER SET STEEL

FALK
RISER SET STEEL

Speed Reducer Guard Riser Set - For Motor (Gearmotor) Coupling, Guard Size: 05, Steel
MI ITEM #02570478
MFR #RISER SET STEEL
Price$181.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RISER SET STEEL

Speed Reducer Guard Riser Set - For Motor (Gearmotor) Coupling, Guard Size: 05, Steel
MI ITEM #02570478
MFR #RISER SET STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.78/each

Specifications

Dimensions

  • Guard Size Code
    05
  • Stand / Riser Height
    38 mm
  • Weight
    0.30 lbs

Details

  • Coupling Type
    Motor (Gearmotor)
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard Riser Set
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235672

Overview

Mfr description
MCG0530A-PS RISER SET/STEEL 1.5"/38MM
  • Optional riser sets for MCG coupling guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought