Motion
MCG0530A RISER SET/SS 1.5"/38MM

FALK
MCG0530A RISER SET/SS 1.5"/38MM

2924227 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 05, Stainless Steel
Mi Item #02570479
MFR #MCG0530A RISER SET/SS 1.5"/38MM
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG0530A RISER SET/SS 1.5"/38MM

2924227 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 05, Stainless Steel
Mi Item #02570479
MFR #MCG0530A RISER SET/SS 1.5"/38MM

Mfr description
MCG0530A-SS RISER SET/STAINLESS 1.5"/38M
  • Optional riser sets for MCG coupling guards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.21/each

Specifications

Dimensions

  • Guard Size Code
    05
  • Maximum Shaft Size  
    38 (With Key) mm, 44 (Without Key) mm
  • Stand / Riser Height
    38 mm
  • Weight
    0.90 lbs

Details

  • Coupling Type
    Motor
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Riser Set
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)