Motion
MCG1500A-YI GUARD, CPLG YELLOW

FALK
MCG1500A-YI GUARD, CPLG YELLOW

Electric Motor Component - Polyethylene
MI ITEM #02570488
MFR #MCG1500A-YI GUARD, CPLG YELLOW
Price$279.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG1500A-YI GUARD, CPLG YELLOW

Electric Motor Component - Polyethylene
MI ITEM #02570488
MFR #MCG1500A-YI GUARD, CPLG YELLOW

Mfr description
MCG1500A-YI GUARD, CPLG YELLOW
  • Falk Orange Peel rotating shaft guard’s trim-and-fit design revolutionizes equipment guard convenience and value, providing the job-site safety you want without the expense and long lead times of custom engineered guards; Orange Peel guards are sized to your overall application, they can be installed in three easy steps: make three simple measurements using dimensioned trim lines, make quick trim cuts, then simply fit the hardware; Orange Peel MCG Coupling Guards can be used with all coupling brands and types, provided they meet the product selection criteria; Hinged design allows for quick opening for coupling lubrication, inspection and maintenance; Trim-and-fit design allows for the flexibility to use one guard for a range of varying dimensional applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.16/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Weight
    0.907 kg

Details

  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Part Type
    Motor Coupling Guard
  • Product Types
    Motor Coupling Guard
  • UPC_NO
    782934235542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)