Motion
MCG1540A-PS RISER SET/STEEL 4.0"/102mm

FALK
MCG1540A-PS RISER SET/STEEL 4.0"/102mm

2924222 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15, Steel
Mi Item #02570492
MFR #MCG1540A-PS RISER SET/STEEL 4.0"/102mm
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG1540A-PS RISER SET/STEEL 4.0"/102mm

2924222 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15, Steel
Mi Item #02570492
MFR #MCG1540A-PS RISER SET/STEEL 4.0"/102mm

Mfr description
MCG1540A-PS RISER SET/STEEL 4.0"/102MM
  • Optional riser sets for MCG coupling guards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.21/each

Specifications

Dimensions

  • Guard Size Code
    15
  • Maximum Shaft Size  
    55 (With Key) mm, 67 (Without Key) mm
  • Stand / Riser Height
    102 mm
  • Weight
    2.80 lbs

Details

  • Coupling Type
    Motor
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Riser Set
  • Series
    MCG
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)