Motion
MCG1550A-PS RISER SET/STEEL 6.0"/152MM

FALK
MCG1550A-PS RISER SET/STEEL 6.0"/152MM

2924225 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15, Steel
MI ITEM #02570494
MFR #MCG1550A-PS RISER SET/STEEL 6.0"/152MM
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG1550A-PS RISER SET/STEEL 6.0"/152MM

2924225 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15, Steel
MI ITEM #02570494
MFR #MCG1550A-PS RISER SET/STEEL 6.0"/152MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.21/each

Specifications

Dimensions

  • Guard Size Code
    15
  • Maximum Shaft Size  
    55 (With Key) mm, 67 (Without Key) mm
  • Stand / Riser Height
    152 mm
  • Weight
    1.30 lbs

Details

  • Coupling Type
    Motor
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Riser Set
  • Series
    MCG
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235788

Overview

Mfr description
MCG1550A-PS RISER SET/STEEL 6.0"/152MM
  • Optional riser sets for MCG coupling guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought