Motion
MCG1550A RISER SET/SS 6.0"/152MM

FALK
MCG1550A RISER SET/SS 6.0"/152MM

2924234 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15
Mi Item #02570495
MFR #MCG1550A RISER SET/SS 6.0"/152MM
Price$317.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG1550A RISER SET/SS 6.0"/152MM

2924234 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 15
Mi Item #02570495
MFR #MCG1550A RISER SET/SS 6.0"/152MM

Mfr description
MCG1550A-SS RISER SET/STAINLESS 6.0"/152
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.53/each

Specifications

Dimensions

  • Guard Size Code
    15
  • Maximum Shaft Size  
    55 (With Key) mm, 67 (Without Key) mm
  • Weight
    2.80 lbs

Details

  • Coupling Type
    Motor
  • Manufacturer Product Page
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Riser Set
  • Series
    MCG
  • UPC_NO
    782934236075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)