Specifications
Dimensions
- Frame Size284T-326TS
- Overall Length18.0000 in
- Weight8.1 lbs
Details
- For Use WithNEMA Motor Frames
- Manufacturer Product Page
- Part TypeMotor Coupling Guard
- Product TypesMotor Coupling Guard
- UPC_NO782934235580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)