Motion
RISER SET STEEL 25MCG 3" RISER

FALK
RISER SET STEEL 25MCG 3" RISER

2924220 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 25, Steel
MI ITEM #02570502
MFR #RISER SET STEEL 25MCG 3" RISER
Your Price$200.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RISER SET STEEL 25MCG 3" RISER

2924220 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 25, Steel
MI ITEM #02570502
MFR #RISER SET STEEL 25MCG 3" RISER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.12/each(List $290.17)

Overview

Mfr description
MCG2530A-PS RISER SET/STEEL 3.0"/76MM
  • Optional riser sets for MCG coupling guards

Specifications

  • Product Types
    Riser Set
  • Coupling Type
    Motor
  • Maximum Shaft Size
  • Material
    Steel
  • Stand / Riser Height
    76 mm
  • Guard Size Code
    25
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235733
  • Manufacturer Product Page
  • Series
    MCG
  • Weight
    1.40 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text