Specifications
Dimensions
- Weight0.10 lbs
Details
- Additional DetailsAvailable in packs of 100;Excludes Falk® Type HF26
- Manufacturer Product Page
- Product TypeCoupling Guards & Parts
- Product TypesSafety Label
- Standards MetISO 3864
- UPC_NO782934236730
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)