Motion
KIT FASTENER RSG006-1B SSTL [12]

FALK
KIT FASTENER RSG006-1B SSTL [12]

2924298 Coupling Guard Fastener Kit - For CCG, LSG Coupling, Guard Size: 10 to 20, Stainless Steel
MI ITEM #02570537
MFR #KIT FASTENER RSG006-1B SSTL [12]
Price$145.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
KIT FASTENER RSG006-1B SSTL [12]

2924298 Coupling Guard Fastener Kit - For CCG, LSG Coupling, Guard Size: 10 to 20, Stainless Steel
MI ITEM #02570537
MFR #KIT FASTENER RSG006-1B SSTL [12]

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.54/each

Specifications

Dimensions

  • Guard Size Code
    10 to 20
  • Weight
    6.00 lbs

Details

  • Coupling Type
    CCG, LSG
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Fastener Set
  • UPC_NO
    782934236792

Overview

Mfr description
RSG0061B FASTENER KIT STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought