Motion
SCG3025B STANDARD BASE - GUARD

FALK
SCG3025B STANDARD BASE - GUARD

2924245 Speed Reducer Guard Base - For Spacer Coupling, Guard Size: 30, Aluminum
Mi Item #02570544
MFR #SCG3025B STANDARD BASE - GUARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SCG3025B STANDARD BASE - GUARD

2924245 Speed Reducer Guard Base - For Spacer Coupling, Guard Size: 30, Aluminum
Mi Item #02570544
MFR #SCG3025B STANDARD BASE - GUARD

Mfr description
SCG3025B BASE, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    775 x 431 x 557 mm
  • Guard Size Code
    30
  • Maximum Shaft Size  
    197 (With Key) mm, 241 (Without Key) mm
  • Shaft Center Height Range No Riser
    191 to 343 mm
  • Weight
    6.00 lbs

Details

  • Color
    Orange
  • Coupling Type
    Spacer
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard Base
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)