Motion
SCG4000B

FALK
SCG4000B

2924243 Speed Reducer Guard Body - For Spacer Coupling, Guard Size: 40, Aluminum
Mi Item #02570546
MFR #SCG4000B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SCG4000B

2924243 Speed Reducer Guard Body - For Spacer Coupling, Guard Size: 40, Aluminum
Mi Item #02570546
MFR #SCG4000B

Mfr description
SCG4000B GUARD BODY, CPLG ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    940 x 527 x 681 mm
  • Guard Size Code
    40
  • Maximum Shaft Size  
    241 (With Key) mm, 292 (Without Key) mm
  • Shaft Center Height Range No Riser
    229 to 419 mm
  • Weight
    17.00 lbs

Details

  • Coupling Type
    Spacer
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Types
    Guard Body
  • Standards Met
    ANSI Z535.4, ISO 3864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)