Motion
SCG4025B

FALK
SCG4025B

2924246 Speed Reducer Guard Base - For Spacer Coupling, Guard Size: 40, Aluminum
MI ITEM #02570547
MFR #SCG4025B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SCG4025B

2924246 Speed Reducer Guard Base - For Spacer Coupling, Guard Size: 40, Aluminum
MI ITEM #02570547
MFR #SCG4025B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCG4025B BASE, STANDARD

Specifications

  • Product Types
    Guard Base
  • Coupling Type
    Spacer
  • Maximum Shaft Size
  • Material
    Aluminum
  • Shaft Center Height Range No Riser
    229 to 419 mm
  • Guard Overall Dimensions
    940 x 527 x 681 mm
  • Guard Size Code
    40
  • Color
    Orange
  • Standards Met
    ANSI Z535.4, ISO 3864
  • Manufacturer Product Page
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text