Specifications
Dimensions
- Guard Overall Dimensions1187 x 628 x 808 mm
- Guard Size Code50
- Maximum Shaft Size330 (With Key) mm, 381 (Without Key) mm
- Shaft Center Height Range No Riser267 to 495 mm
- Weight31.00 lbs
Details
- Coupling TypeSpacer
- Manufacturer Product Page
- MaterialAluminum
- Product TypesGuard Body
- Standards MetANSI Z535.4, ISO 3864