Specifications
Dimensions
- Guard Overall Dimensions1187 x 628 x 808 mm
- Guard Size Code50
- Maximum Shaft Size330 (With Key) mm, 381 (Without Key) mm
- Shaft Center Height Range No Riser267 to 724 mm
- Weight34.00 lbs
Details
- ColorOrange
- Coupling TypeSpacer
- IncludesStainless Steel Hardware
- Manufacturer Product Page
- MaterialAluminum
- Product TypeCoupling Guards & Parts
- Product TypesPedestal Base
- Standards MetANSI Z535.4, ISO
- UPC_NO782934236372
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)