Motion
606763
Pressure Gauge Center Back Mount - 6000 psi / 400 bar, 2-1/2 in Face Diameter, 1/8 in BSPP Port Size
Mi Item #02570589
MFR #606763
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge Center Back Mount - 6000 psi / 400 bar, 2-1/2 in Face Diameter, 1/8 in BSPP Port Size
Mi Item #02570589
MFR #606763

Mfr description
PRESSURE GAUGE E63/400/5800PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Port Size
    1/8 in BSPP

Details

  • Gauge Pressure Range
    6000 psi / 400 bar
  • Gauge Type
    Pressure Gauge
  • Pointer Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)