Motion
S0112
Ultra Spec Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02570751
MFR #S0112
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Spec Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02570751
MFR #S0112

Mfr description
S0112 ULTRASPEC OTG CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.80 lbs

Details

  • Approval Listing Regulations
    833, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Ultra-Spec 2001 OTG
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned, Flexible
  • Type
    Safety Glasses
  • UPC_NO
    603390047091
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)