Motion
NAS3200-N03-D-X308

SMC CORP OF AMERICA
NAS3200-N03-D-X308

NAS3200-N03-D-X308
Mi Item #02570860
MFR #NAS3200-N03-D-X308
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAS3200-N03-D-X308

NAS3200-N03-D-X308
Mi Item #02570860
MFR #NAS3200-N03-D-X308

Mfr description
NAS3200-N03-D-X308 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Input Port Type
    3/8 Female NPT Threaded in
  • Output Port Size
    3/8 in
  • Output Port Type
    3/8 Female NPT Threaded in
  • Overall Height
    41.9 (Min) mm, 46.9 (Max) mm
  • Overall Width
    24.3 mm

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    14 mm²
  • Input Port Gender
    Female
  • Metering
    Meter Out
  • Operating Pressure Range
    0.1 to 1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    3/8 Female NPT Threaded
  • Proof Pressure
    1.5 Mpa2
  • Seal Material
    NBR (O-Ring)
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)