Motion
CMF28
Pneumatic Muffler - 0.2500 in Port Size, 90 dB Noise Reduction, 1-3/8 in Overall Length, 40 µm Filter Rating
MI ITEM #02570922
MFR #CMF28
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 0.2500 in Port Size, 90 dB Noise Reduction, 1-3/8 in Overall Length, 40 µm Filter Rating
MI ITEM #02570922
MFR #CMF28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.64/each

Specifications

Dimensions

  • Overall Length  
    1-3/8 in
  • Port Size
    0.2500 in

Details

  • Filter Rating
    40 µm
  • Noise Reduction
    90 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psi
  • Operating Temperature Range
    +35 to +300 °F
  • Standards Met
    OSHA

Overview

Mfr description
CMF28 SINTERED BRZ MUFFLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought