Specifications
Dimensions
- Hex Size11.11
- Rotation Angle0
Details
- Body MaterialC3604;PBT;Polypropylene
- ColorWhite Body, Light Gray Release Button
- Flow Control TypeNone
- Seal MaterialNitrile
- SeriesKQ2
- Standards MetANSI;ASMEB;JIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)