Motion
RSC-C2062H-1V-320NCA

DIAMOND CHAIN COMPANY
RSC-C2062H-1V-320NCA

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02571072
MFR #RSC-C2062H-1V-320NCA
Price$1,117.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2062H-1V-320NCA

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02571072
MFR #RSC-C2062H-1V-320NCA

Mfr description
C2062H COTTON MOD SAPPHIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.04/ft

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Inside Width
    1/2 in
  • Link Plate Height
    1/2 in
  • Link Plate Thickness
    1.9 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    7/8 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    2062
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    XSC2062H-0070-040
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647516902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)