Motion
LER130
Bearing Seal - Labyrinth, Nitrile Material, 5-7/16 in Bore
MI ITEM #02571093
MFR #LER130
Price$446.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Nitrile Material, 5-7/16 in Bore
MI ITEM #02571093
MFR #LER130

Mfr description
LER130X0507-G-A SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.94/each

Specifications

Dimensions

  • Weight
    1.3 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)