Motion
40LF843K200 Brown

UNI-CHAINS
40LF843K200 Brown

Uni-Chain Snap-On Conveyor Chain - Straight Running, 2.0000 in Flight Width, 0.5000 in Chain Pitch, POM LFI Flight Material, Brown Color
MI ITEM #02571146
MFR #40LF843K200 Brown
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
40LF843K200 Brown

Uni-Chain Snap-On Conveyor Chain - Straight Running, 2.0000 in Flight Width, 0.5000 in Chain Pitch, POM LFI Flight Material, Brown Color
MI ITEM #02571146
MFR #40LF843K200 Brown

Mfr description
LF 843-K200 CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.1300 in
  • Guide Clearance Curve
    0.81 in
  • Guide Clearance Straight
    0.8100 in
  • Minimum Backflex Radius
    3.9000 in
  • Pin Diameter
    0.1600 in
  • Weight
    6 lbs
  • Weight per Foot
    0.6 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LF
  • Chain Type
    Snap On Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    POM LFI
  • Manufacturer Catalog
    LFI-843-K200
  • Manufacturer Catalog Number
    LFI-843-K200
  • Manufacturer Upc Number
    855539008474
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -140°F - 194 °F
  • Pin Material
    Carbon Steel
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)