Motion
LF 879-K450

UNI-CHAINS
LF 879-K450

34LF879K450 Slat Top Conveyor Chain - Side Flexing, 4.5000 in Width, 1.5000 in Pitch
MI ITEM #02571151
MFR #LF 879-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
LF 879-K450

34LF879K450 Slat Top Conveyor Chain - Side Flexing, 4.5000 in Width, 1.5000 in Pitch
MI ITEM #02571151
MFR #LF 879-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.20 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1.83 in
  • Minimum Backflex Radius
    3 in
  • Weight per Foot
    0.87 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Upc Number
    855539008382
  • Operating Temperature Range
    -140°F - 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008382

Overview

Mfr description
LF 879-K450 CHAIN
  • Priced Per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text