Motion
FCX10D1

NTN
FCX10D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02571275
MFR #FCX10D1
Price$159.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FCX10D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02571275
MFR #FCX10D1

Mfr description
FCX10D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.99/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.3594 in
  • Compatible Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Overall Depth
    2-7/32 in
  • Overall Length Diameter
    6.3750 in
  • Pilot Diameter
    4.6457 in
  • Weight
    4.08 lbs

Details

  • Compatible Bearing Series Part Num
    UC211-200D1, UCX10-114D1, UCX10-115D1, UCX10D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359062502
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FC
  • UPC_NO
    4547359062502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)