Motion
20790
Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #02571428
MFR #20790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #02571428
MFR #20790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20790 5 PIECE OFFSET DRIVER SET

Specifications

  • Tip Style
    Phillips, Slotted
  • Number Of Screwdrivers
    5
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Material
    Alloy Steel
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), #4 (Phillips), 10 Slotted mm, 6.5 (Slotted) mm, 8 (Slotted) mm
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought