Motion
22220
Screwdriver - Pozidrive TiP, #1 Tip Size, 200 mm Blade Length, 295 mm
MI ITEM #02571429
MFR #22220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Pozidrive TiP, #1 Tip Size, 200 mm Blade Length, 295 mm
MI ITEM #02571429
MFR #22220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22220 SQR HNDL SCRWDRVR POZI #1 X 200MM

Specifications

  • Tip Style
    Pozidrive
  • Tip Size
    #1
  • Blade Length
    200 mm
  • Overall Length
    295 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cellulose Acetate
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    4.5 mm
  • Finish Coating
    Nickel Plated
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought