Motion
26010
Screwdriver - Slotted Tip, 1 mm Tip Size, 40 mm Blade Length, 120 mm Overall Length
MI ITEM #02571434
MFR #26010
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 1 mm Tip Size, 40 mm Blade Length, 120 mm Overall Length
MI ITEM #02571434
MFR #26010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.50/each

Specifications

Dimensions

  • Blade Diameter
    2 mm
  • Blade Length
    40 mm
  • Height
    1.2500 in, 31.75 mm
  • Overall Length
    120 mm
  • Tip Size
    1 mm
  • Weight
    0.02 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260105

Overview

Mfr description
26010 PRECISN SLT 1.0 X 40MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought