Motion
26020
Screwdriver - Slotted Tip, 2 mm Tip Size, 40 mm Blade Length, 120 mm Overall Length
Mi Item #02571438
MFR #26020
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 2 mm Tip Size, 40 mm Blade Length, 120 mm Overall Length
Mi Item #02571438
MFR #26020

Mfr description
26020 PRECISN SLT 2.0(5/64) X 40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Blade Diameter
    2 mm
  • Blade Length
    40 mm
  • Height
    1.2500 in, 31.75 mm
  • Overall Length
    120 mm
  • Tip Size
    2 mm
  • Weight
    0.02 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)