Motion
26022
Screwdriver - Slotted Tip, 2 mm Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571439
MFR #26022
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 2 mm Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571439
MFR #26022

Mfr description
26022 PRECISN SLT 2.0(5/64) X 50MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Blade Diameter
    5/64 in
  • Blade Length
    50 mm
  • Height
    1.2500 in, 31.75 mm
  • Overall Length
    145 mm
  • Tip Size
    2 mm
  • Weight
    0.02 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Plastic
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)