Motion
26025
Screwdriver - Slotted Tip, 2.50 mm Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571441
MFR #26025
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 2.50 mm Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571441
MFR #26025

Mfr description
26025 PRECISN SLT 2.5(3/32) X 50MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Blade Diameter
    2.5 mm
  • Blade Length
    50 mm
  • Height
    1.6300 in, 41.40 mm
  • Overall Length
    145 mm
  • Tip Size
    2.50 mm
  • Weight
    0.03 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)