Motion
26028
Screwdriver - Slotted TiP, 3/32 in Tip Size, 150 mm Blade Length, 245 mm
MI ITEM #02571443
MFR #26028
Your Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/32 in Tip Size, 150 mm Blade Length, 245 mm
MI ITEM #02571443
MFR #26028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.71/each(List $8.86)

Overview

Mfr description
26028 PRECISN SLT 2.5(3/32) X 150MM

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/32 in
  • Blade Length
    150 mm
  • Overall Length
    245 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic, Precision
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    2.5 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705260280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought