Motion
26033
Screwdriver - Slotted TiP, 0.50 mm Tip Size, 100 mm Blade Length, 210 mm
MI ITEM #02571446
MFR #26033
Your Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 0.50 mm Tip Size, 100 mm Blade Length, 210 mm
MI ITEM #02571446
MFR #26033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.00/each(List $7.50)

Overview

Mfr description
26033 PRECISN SLT 3.0(1/8) X 100MM

Specifications

  • Tip Style
    Slotted
  • Tip Size
    0.50 mm
  • Blade Length
    100 mm
  • Overall Length
    210 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/8 in
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705260334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought