Motion
26034
Screwdriver - Slotted Tip, 3 mm Tip Size, 150 mm Blade Length, 260 mm Overall Length
MI ITEM #02571447
MFR #26034
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3 mm Tip Size, 150 mm Blade Length, 260 mm Overall Length
MI ITEM #02571447
MFR #26034

Mfr description
26034 PRECISN SLT 3.0(1/8) X 150MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • Blade Diameter
    3 mm
  • Blade Length
    150 mm
  • Height
    1.2500 in, 31.75 mm
  • Overall Length
    260 mm
  • Tip Size
    3 mm
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)