Motion
26035
Screwdriver - Slotted Tip, 3.50 mm Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571448
MFR #26035
Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3.50 mm Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571448
MFR #26035

Mfr description
26035 PRECISN SLT 3.5(9/64) X 60MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.16/each

Specifications

Dimensions

  • Blade Diameter
    3.5 mm
  • Blade Length
    60 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    170 mm
  • Tip Size
    3.50 mm
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)