Motion
26040
Screwdriver - Slotted Tip, 4 mm Tip Size, 60 mm Blade Length, 170 mm Overall Length
MI ITEM #02571449
MFR #26040
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 4 mm Tip Size, 60 mm Blade Length, 170 mm Overall Length
MI ITEM #02571449
MFR #26040

Mfr description
26040 PRECISN SLT 4.0(5/32) X 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Dimensions

  • Blade Diameter
    4 mm
  • Blade Length
    60 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    170 mm
  • Tip Size
    4 mm
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic, Precision
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)