Motion
26041
Screwdriver - Slotted Tip, 4 mm Tip Size, 100 mm Blade Length, 9 in Overall Length
Mi Item #02571450
MFR #26041
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 4 mm Tip Size, 100 mm Blade Length, 9 in Overall Length
Mi Item #02571450
MFR #26041

Mfr description
26041 PRECISN SLT 4.0(5/32) X 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Blade Diameter
    5/32 in
  • Blade Length
    100 mm
  • Height
    1.2500 in, 31.75 mm
  • Overall Length
    9 in
  • Tip Size
    4 mm
  • Weight
    0.06 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Plastic
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705260419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)