Motion
26090
Screwdriver Set - Tip Style: Slotted, Plastic Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #02571452
MFR #26090
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Plastic Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #02571452
MFR #26090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.00/each

Specifications

Dimensions

  • Blade Diameter
    (2) 2 Slotted mm, 2.5 Slotted mm, 3.0 Slotted mm, 3.5 Slotted mm, 4.0 Slotted mm
  • Blade Length
    40 Slotted mm, 50 Slotted mm, 60 Slotted mm
  • Overall Length
    120 Slotted mm, 145 Slotted mm, 170 Slotted mm
  • Tip Sizes
    1/16 (Slotted) in, 1/8 (Slotted) in, 3/32 (Slotted) in, 5/32 (Slotted) in, 5/64 (Slotted) in, 9/64 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Slotted
  • UPC_NO
    084705260907

Overview

Mfr description
26090 PRECISN 6PC SET SLT1.5 - 4.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought