Motion
26092
Screwdriver Set - Tip Style: Phillips, Slotted, Plastic Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #02571453
MFR #26092
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Plastic Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #02571453
MFR #26092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.13/each

Specifications

Dimensions

  • Blade Diameter
    (2) 2.5 Slotted mm, (2) 3 Slotted mm, (2) 4 Slotted mm, 3 Phillips mm
  • Blade Length
    100 Slotted mm, 150 Slotted mm, 50 Slotted mm, 75 Phillips mm
  • Overall Length
    145 Slotted mm, 170 Phillips mm, 195 Slotted mm, 210 Slotted mm, 260 Slotted mm
  • Tip Sizes
    #0 (Phillips), 1/8 (Slotted) in, 3/32 (Slotted) in, 5/32 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705260921

Overview

Mfr description
26092 PRECISN 7PC SET SLT 2.5-4MM/PH #0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought