Motion
26100
Screwdriver - Phillips TiP, #00 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571454
MFR #26100
Your Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #00 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571454
MFR #26100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.91/each(List $8.06)

Overview

Mfr description
26100 PRECISN PHL #00 X 40

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #00
  • Blade Length
    40 mm
  • Overall Length
    120 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    2 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705261003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought