Motion
26102
Screwdriver - Phillips TiP, #000 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571456
MFR #26102
Your Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #000 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571456
MFR #26102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.09/each(List $10.45)

Overview

Mfr description
26102 PRECISN PHL #000 X 40

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #000
  • Blade Length
    40 mm
  • Overall Length
    120 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    2 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705261027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought