Motion
26105
Screwdriver - Phillips TiP, #0 Tip Size, 50 mm Blade Length, 145 mm
MI ITEM #02571457
MFR #26105
Your Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 50 mm Blade Length, 145 mm
MI ITEM #02571457
MFR #26105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.22/each(List $7.22)

Overview

Mfr description
26105 PRECISN PHL #0 X 50

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #0
  • Blade Length
    50 mm
  • Overall Length
    145 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705261058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought